Middleton AWHR-2050 Handmade Area Rug

  • Mfr # AWHR2050-2314

  • Zoro # G610337746


product price: $620.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 3 in x 14 ft
Color
Light Beige, Charcoal, Light Brown, Dark Brown, Taupe, SageMain: Ivory, Medium Gray, Beige
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWHR2050-2314
Zoro #
G610337746
UPC #
889292016148
Country of Origin
India

Dimensions

Size
2 ft 3 in x 14 ft
Pile Height
0.4 in
Length (In.)
168 in
Width (In.)
27 in
Thickness
0.6 in

Details

Color
Light Beige, Charcoal, Light Brown, Dark Brown, Taupe, SageMain: Ivory, Medium Gray, Beige
Style
Traditional
Material
Face: 100% Wool
Shape
Runner
Weight
25.52 lb
Features
Handmade
Includes
Care Label
Printed Design
No
Durable/Performance Rated
No
Backing
Canvas
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Natural
Construction
Hand Tufted
Sub Style
Updated Traditional
Has Fringe
No
Machine Washable
No
Outdoor Safe
No

Description

This Middleton area rug is a must-have addition to any traditional style home. Its hand tufted construction is made of 100% wool, ensuring it's both durable and soft underfoot. With a medium pile, this rug adds texture and warmth to your space while still being comfortable for walking on. The rug was designed in India with timeless patterns that will look great for years to come. For best results, use with a quality rug pad sold separately for added cushioning and protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.