
Middleton AWHR-2050 Handmade Area Rug
Mfr # AWHR2050-36RD
Zoro # G410337663
product price: $240.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Charcoal, Light Brown, Dark Brown, Taupe, SageMain: Ivory, Medium Gray, Beige
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.4 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWHR2050-36RD
Zoro #
G410337663
UPC #
889292016179
Country of Origin
India
Dimensions
Size
3 ft 6 in x 3 ft 6 in
Pile Height
0.4 in
Length (In.)
42 in
Width (In.)
42 in
Thickness
0.6 in
Details
Color
Light Beige, Charcoal, Light Brown, Dark Brown, Taupe, SageMain: Ivory, Medium Gray, Beige
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Includes
Care Label
Weight
9.92 lb
Features
Handmade
Sub Style
Updated Traditional
Backing
Canvas
Primary Color
Natural
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Hand Tufted
Has Fringe
No
Description
This Middleton area rug is a must-have addition to any traditional style home. Its hand tufted construction is made of 100% wool, ensuring it's both durable and soft underfoot. With a medium pile, this rug adds texture and warmth to your space while still being comfortable for walking on. The rug was designed in India with timeless patterns that will look great for years to come. For best results, use with a quality rug pad sold separately for added cushioning and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.