
Middleton AWHR-2058 Handmade Area Rug
Mfr # AWHR2058-6RD
Zoro # G610337616
product price: $610.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Green, Grass Green, Light Beige, Rust, Tan, Medium BrownMain: Sage, Tan, Camel
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.4 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWHR2058-6RD
Zoro #
G610337616
UPC #
889292017411
Country of Origin
India
Dimensions
Size
6 ft x 6 ft
Pile Height
0.4 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.6 in
Details
Color
Medium Green, Grass Green, Light Beige, Rust, Tan, Medium BrownMain: Sage, Tan, Camel
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Includes
Care Label
Weight
29.16 lb
Features
Handmade
Outdoor Safe
No
Printed Design
No
Primary Color
Sage
Construction
Hand Tufted
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Machine Washable
No
Backing
Canvas
High/Low Texture
No
Description
Elevate your living space with the Middleton hand made rug, an embodiment of updated traditional style. Expertly crafted in India, this rug features a hand tufted construction that lends it a unique texture and personality. Its medium pile offers a plush, comfortable surface underfoot. Made from wool, it's not only soft and cozy but also durable for long-lasting use. We recommend pairing it with a rug pad to prevent slipping and sliding. And don't worry about maintenance - spot cleaning is all you need to keep this rug looking its best. Bring home the Middleton rug today for an instant touch of classic elegance!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.