Middleton AWHR-2058 Handmade Area Rug

  • Mfr # AWHR2058-7696

  • Zoro # G610337661


product price:  $1,205.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Green, Grass Green, Light Beige, Rust, Tan, Medium BrownMain: Sage, Tan, Camel
Shape
Rectangle
Material
Face: 100% Wool
Pile Height
0.4 in
Length (In.)
114 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWHR2058-7696
Zoro #
G610337661
UPC #
889292017428
Country of Origin
India

Dimensions

Pile Height
0.4 in
Length (In.)
114 in
Width (In.)
90 in
Thickness
0.6 in
Size
7 ft 6 in x 9 ft 6 in

Details

Color
Medium Green, Grass Green, Light Beige, Rust, Tan, Medium BrownMain: Sage, Tan, Camel
Shape
Rectangle
Material
Face: 100% Wool
Features
Handmade
Weight
57.71 lb
Includes
Care Label
Printed Design
No
Backing
Canvas
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Construction
Hand Tufted
Durable/Performance Rated
No
Style
Traditional
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Primary Color
Green
Outdoor Safe
No

Description

Elevate your living space with the Middleton hand made rug, an embodiment of updated traditional style. Expertly crafted in India, this rug features a hand tufted construction that lends it a unique texture and personality. Its medium pile offers a plush, comfortable surface underfoot. Made from wool, it's not only soft and cozy but also durable for long-lasting use. We recommend pairing it with a rug pad to prevent slipping and sliding. And don't worry about maintenance - spot cleaning is all you need to keep this rug looking its best. Bring home the Middleton rug today for an instant touch of classic elegance!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.