
Middleton AWHR-2058 Handmade Area Rug
Mfr # AWHR2058-8RD
Zoro # G510337426
product price: $1,090.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Green, Grass Green, Light Beige, Rust, Tan, Medium BrownMain: Sage, Tan, Camel
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.4 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWHR2058-8RD
Zoro #
G510337426
UPC #
889292017442
Country of Origin
India
Dimensions
Size
8 ft x 8 ft
Pile Height
0.4 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.6 in
Details
Color
Medium Green, Grass Green, Light Beige, Rust, Tan, Medium BrownMain: Sage, Tan, Camel
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Weight
51.84 lb
Includes
Care Label
Features
Handmade
Construction
Hand Tufted
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Outdoor Safe
No
Primary Color
Sage
Backing
Canvas
High/Low Texture
No
Has Fringe
No
Description
Elevate your living space with the Middleton hand made rug, an embodiment of updated traditional style. Expertly crafted in India, this rug features a hand tufted construction that lends it a unique texture and personality. Its medium pile offers a plush, comfortable surface underfoot. Made from wool, it's not only soft and cozy but also durable for long-lasting use. We recommend pairing it with a rug pad to prevent slipping and sliding. And don't worry about maintenance - spot cleaning is all you need to keep this rug looking its best. Bring home the Middleton rug today for an instant touch of classic elegance!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.