
Middleton AWHR-2059 Handmade Area Rug
Mfr # AWHR2059-2314
Zoro # G110337383
product price: $620.00
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Rust, BrownMain: Bright Yellow, Metallic - Gold, Butter
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.4 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWHR2059-2314
Zoro #
G110337383
UPC #
889292017497
Country of Origin
India
Dimensions
Size
2 ft 3 in x 14 ft
Pile Height
0.4 in
Length (In.)
168 in
Width (In.)
27 in
Thickness
0.6 in
Details
Color
Mustard, Rust, BrownMain: Bright Yellow, Metallic - Gold, Butter
Style
Traditional
Material
Face: 100% Wool
Shape
Runner
Features
Handmade
Includes
Care Label
Weight
25.52 lb
Backing
Canvas
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Construction
Hand Tufted
Primary Color
Yellow
Sub Style
Updated Traditional
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Description
This Middleton area rug is the perfect addition to any traditional style home. Hand tufted in India with a medium pile, this wool rug provides comfort and durability for years to come. To extend its life and prevent slipping, use with a quality rug pad not included. For spot cleaning only, vacuum regularly to maintain its beautiful appearance. This timeless piece will be sure to bring warmth and sophistication to your living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.