Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Middleton AWHY-2061 Handmade Area Rug

  • Mfr # AWHY2061-913

  • Zoro # G210338150


product price: $1,980.00
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Size
9 ft x 13 ft
Color
Red, Navy, Mustard, Dark Brown, Olive, AmberMain: Black, Dark Red, Olive
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWHY2061-913
Zoro #
G210338150
UPC #
889292022323
Country of Origin
India

Dimensions

Size
9 ft x 13 ft
Pile Height
0.4 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.6 in

Details

Color
Red, Navy, Mustard, Dark Brown, Olive, AmberMain: Black, Dark Red, Olive
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
91.26 lb
Features
Handmade
Includes
Care Label
High/Low Texture
No
Sub Style
Updated Traditional
Backing
Canvas
Outdoor Safe
No
Has Fringe
No
Primary Color
Red
Construction
Hand Tufted
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No

Description

This classic Middleton Area Rug is the perfect way to add a traditional touch to any room. Crafted from 100% wool, this medium pile rug features hand tufted construction and is made in India. Its timeless design will never go out of style and will add warmth and sophistication to any space for years to come. For added safety and stability, we recommend using with a rug pad not included. Care instructions are spot clean only. Bring elegance into your home with this beautiful Middleton Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.