
Middleton AWHY-2062 Handmade Area Rug (Discontinued)
- Mfr # AWHY2062-2310
- Zoro # G810338086
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWHY2062-2310
Zoro #
G810338086
UPC #
889292022347
Country of Origin
India
Dimensions
Size
2 ft 3 in x 10 ft
Pile Height
0.4 in
Length (In.)
120 in
Width (In.)
27 in
Thickness
0.6 in
Details
Color
Red, Navy, Mustard, Dark Brown, Olive, AmberMain: Black, Dark Red, Olive
Style
Traditional
Material
Face: 100% Wool
Shape
Runner
Features
Handmade
Includes
Care Label
Weight
17.55 lb
Primary Color
Red
Durable/Performance Rated
No
Machine Washable
No
Sub Style
Updated Traditional
High/Low Texture
No
Outdoor Safe
No
Construction
Hand Tufted
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
Canvas
Description
This classic Middleton Area Rug is the perfect way to add a traditional touch to any room. Crafted from 100% wool, this medium pile rug features hand tufted construction and is made in India. Its timeless design will never go out of style and will add warmth and sophistication to any space for years to come. For added safety and stability, we recommend using with a rug pad not included. Care instructions are spot clean only. Bring elegance into your home with this beautiful Middleton Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.