
Middleton AWMD-1000 Handmade Area Rug
Mfr # AWMD1000-2310
Zoro # G810338499
product price: $440.00
/ea
Free Shipping & Returns
Key Features
Color
Ink Blue, Olive, Taupe, Dark Brown, BurgandyMain: Black, Sage, Tan
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.4 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWMD1000-2310
Zoro #
G810338499
UPC #
889292055901
Country of Origin
India
Dimensions
Size
2 ft 3 in x 10 ft
Pile Height
0.4 in
Length (In.)
120 in
Width (In.)
27 in
Thickness
0.6 in
Details
Color
Ink Blue, Olive, Taupe, Dark Brown, BurgandyMain: Black, Sage, Tan
Style
Traditional
Material
Face: 100% Wool
Shape
Runner
Includes
Care Label
Weight
17.55 lb
Features
Handmade
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
Canvas
Machine Washable
No
Construction
Hand Tufted
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
No
Primary Color
Jet Black
High/Low Texture
No
Printed Design
No
Description
This elegant Middleton area rug is the perfect addition to any traditional style home. Hand tufted from wool fibers, this medium pile rug offers a luxurious feel and look that will last for years to come. Made in India, this timeless piece of decor will bring a touch of class and sophistication to any room. To ensure the longevity of your rug, we recommend using it with a rug pad not included. Care instructions are simple; spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.