Zoro Homepage

Middleton AWMD-1000 Handmade Area Rug

  • Mfr # AWMD1000-7696

  • Zoro # G910338368


product price: $1,205.00
/ea
Free Shipping & Returns

Key Features

Color
Ink Blue, Olive, Taupe, Dark Brown, BurgandyMain: Black, Sage, Tan
Shape
Rectangle
Material
Face: 100% Wool
Pile Height
0.4 in
Length (In.)
114 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWMD1000-7696
Zoro #
G910338368
UPC #
889292056007
Country of Origin
India

Dimensions

Pile Height
0.4 in
Length (In.)
114 in
Width (In.)
90 in
Thickness
0.6 in
Size
7 ft 6 in x 9 ft 6 in

Details

Color
Ink Blue, Olive, Taupe, Dark Brown, BurgandyMain: Black, Sage, Tan
Shape
Rectangle
Material
Face: 100% Wool
Weight
55.58 lb
Includes
Care Label
Features
Handmade
Primary Color
Blue
Outdoor Safe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Printed Design
No
Backing
Canvas
Construction
Hand Tufted
Style
Traditional

Description

This elegant Middleton area rug is the perfect addition to any traditional style home. Hand tufted from wool fibers, this medium pile rug offers a luxurious feel and look that will last for years to come. Made in India, this timeless piece of decor will bring a touch of class and sophistication to any room. To ensure the longevity of your rug, we recommend using it with a rug pad not included. Care instructions are simple; spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.