Zoro Homepage

Middleton AWMD-2073 Handmade Area Rug

  • Mfr # AWMD2073-2310

  • Zoro # G510338294


product price: $440.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 3 in x 10 ft
Color
Black, Rust, Olive, Camel, Mustard, SageMain: Black, Tan, Terracotta
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWMD2073-2310
Zoro #
G510338294
UPC #
888473111696
Country of Origin
India

Dimensions

Size
2 ft 3 in x 10 ft
Pile Height
0.4 in
Length (In.)
120 in
Width (In.)
27 in
Thickness
0.6 in

Details

Color
Black, Rust, Olive, Camel, Mustard, SageMain: Black, Tan, Terracotta
Style
Traditional
Material
Face: 100% Wool
Shape
Runner
Weight
17.55 lb
Features
Handmade
Includes
Care Label
Primary Color
Brick
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Has Fringe
No
High/Low Texture
No
Construction
Hand Tufted
Backing
Canvas
Sub Style
Updated Traditional
Machine Washable
No
High Traffic Compatible
Yes

Description

This traditional style Middleton area rug is the perfect choice for any room. Made of wool, this medium pile rug provides a comfortable and durable surface that will last for years. Hand tufted construction ensures quality craftsmanship, while its origin in India guarantees authenticity. To ensure longevity, we recommend using a rug pad to keep it in place and spot cleaning only. Create an inviting atmosphere with the timeless design of this beautiful Middleton area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.