
Middleton AWMD-2073 Handmade Area Rug
Mfr # AWMD2073-2312
Zoro # G110338281
product price: $535.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Rust, Olive, Camel, Mustard, SageMain: Black, Tan, Terracotta
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.4 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWMD2073-2312
Zoro #
G110338281
UPC #
888473111702
Country of Origin
India
Dimensions
Size
2 ft 3 in x 12 ft
Pile Height
0.4 in
Length (In.)
144 in
Width (In.)
27 in
Thickness
0.6 in
Details
Color
Black, Rust, Olive, Camel, Mustard, SageMain: Black, Tan, Terracotta
Style
Traditional
Material
Face: 100% Wool
Shape
Runner
Weight
21.06 lb
Includes
Care Label
Features
Handmade
High/Low Texture
No
Construction
Hand Tufted
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Updated Traditional
Backing
Canvas
Primary Color
Black
Description
This traditional style Middleton area rug is the perfect choice for any room. Made of wool, this medium pile rug provides a comfortable and durable surface that will last for years. Hand tufted construction ensures quality craftsmanship, while its origin in India guarantees authenticity. To ensure longevity, we recommend using a rug pad to keep it in place and spot cleaning only. Create an inviting atmosphere with the timeless design of this beautiful Middleton area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.