Zoro Homepage

Middleton AWMD-2073 Handmade Area Rug

  • Mfr # AWMD2073-7696

  • Zoro # G110338458


product price: $1,205.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Rust, Olive, Camel, Mustard, SageMain: Black, Tan, Terracotta
Shape
Rectangle
Material
Face: 100% Wool
Pile Height
0.4 in
Length (In.)
114 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWMD2073-7696
Zoro #
G110338458
UPC #
888473111795
Country of Origin
India

Dimensions

Pile Height
0.4 in
Length (In.)
114 in
Width (In.)
90 in
Size
7 ft 6 in x 9 ft 6 in
Thickness
0.6 in

Details

Color
Black, Rust, Olive, Camel, Mustard, SageMain: Black, Tan, Terracotta
Shape
Rectangle
Material
Face: 100% Wool
Includes
Care Label
Features
Handmade
Weight
55.58 lb
Primary Color
Black
Backing
Canvas
Printed Design
No
Construction
Hand Tufted
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Style
Traditional
High/Low Texture
No
Outdoor Safe
No

Description

This traditional style Middleton area rug is the perfect choice for any room. Made of wool, this medium pile rug provides a comfortable and durable surface that will last for years. Hand tufted construction ensures quality craftsmanship, while its origin in India guarantees authenticity. To ensure longevity, we recommend using a rug pad to keep it in place and spot cleaning only. Create an inviting atmosphere with the timeless design of this beautiful Middleton area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.