
Middleton AWMD-2078 Handmade Area Rug
Mfr # AWMD2078-2310
Zoro # G010338435
product price: $440.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Camel, Beige, Gray, Olive, BurgundyMain: Black, Sage, Dark Red
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.4 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWMD2078-2310
Zoro #
G010338435
UPC #
888473112440
Country of Origin
India
Dimensions
Size
2 ft 3 in x 10 ft
Pile Height
0.4 in
Length (In.)
120 in
Width (In.)
27 in
Thickness
0.6 in
Details
Color
Black, Camel, Beige, Gray, Olive, BurgundyMain: Black, Sage, Dark Red
Style
Traditional
Material
Face: 100% Wool
Shape
Runner
Weight
17.55 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
Primary Color
Black
Backing
Canvas
Has Fringe
No
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Construction
Hand Tufted
Outdoor Safe
No
Description
This beautiful Middleton area rug is a perfect addition to any traditional style living space. Featuring a hand-tufted construction and made of luxurious wool, this medium pile rug will bring comfort and sophistication to your home. Made in India, this rug is easy to care for and only requires spot cleaning. For best results, we recommend using with a rug pad sold separately. Bring classic elegance into your home today with the Middleton area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.