Zoro Homepage

Middleton AWMD-2078 Handmade Area Rug

  • Mfr # AWMD2078-8RD

  • Zoro # G110338427


product price: $1,090.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Camel, Beige, Gray, Olive, BurgundyMain: Black, Sage, Dark Red
Shape
Round
Material
Face: 100% Wool
Pile Height
0.4 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWMD2078-8RD
Zoro #
G110338427
UPC #
888473112563
Country of Origin
India

Dimensions

Pile Height
0.4 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.6 in
Size
8 ft x 8 ft

Details

Color
Black, Camel, Beige, Gray, Olive, BurgundyMain: Black, Sage, Dark Red
Shape
Round
Material
Face: 100% Wool
Includes
Care Label
Weight
49.92 lb
Features
Handmade
Sub Style
Updated Traditional
High/Low Texture
No
Durable/Performance Rated
No
Construction
Hand Tufted
Style
Traditional
Backing
Canvas
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Primary Color
Black
Outdoor Safe
No

Description

This beautiful Middleton area rug is a perfect addition to any traditional style living space. Featuring a hand-tufted construction and made of luxurious wool, this medium pile rug will bring comfort and sophistication to your home. Made in India, this rug is easy to care for and only requires spot cleaning. For best results, we recommend using with a rug pad sold separately. Bring classic elegance into your home today with the Middleton area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.