Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milan MIL-5003 Handmade Area Rug

  • Mfr # MIL5003-58

  • Zoro # G610355030


product price: $1,240.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Ivory, Cream
Style
Modern
Material
Face: 80% NZ Wool, 20% Polyester
Pile Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIL5003-58
Zoro #
G610355030
UPC #
764262446654
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Pile Height
2.5 in
Length (In.)
96 in
Width (In.)
60 in
Thickness
2.75 in

Details

Color
Ivory, Cream
Style
Modern
Material
Face: 80% NZ Wool, 20% Polyester
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
50 lb
High Traffic Compatible
Yes
Primary Color
Off-White
High/Low Texture
No
Sub Style
Minimalist
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
Construction
Hand Woven
Printed Design
No
Backing
Canvas
Outdoor Safe
No

Description

Bring a touch of modern style to your home with this hand-woven Milan area rug. Crafted from a blend of New Zealand wool and polyester, this plush pile rug is perfect for adding texture and warmth to any room. Expertly crafted in India, it is designed to withstand heavy foot traffic and everyday wear and tear. For extra cushioning, we recommend using with a rug pad not included. Add this stylish Milan area rug to your living space for an instant upgrade!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.