
Milan MIL-5003 Handmade Area Rug
Mfr # MIL5003-810
Zoro # G310355071
product price: $2,475.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Color
Ivory, Cream
Style
Modern
Material
Face: 80% NZ Wool, 20% Polyester
Pile Height
2.5 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIL5003-810
Zoro #
G310355071
UPC #
764262446661
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
2.5 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
2.75 in
Details
Color
Ivory, Cream
Style
Modern
Material
Face: 80% NZ Wool, 20% Polyester
Shape
Rectangle
Features
Handmade
Weight
100 lb
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Backing
Canvas
Durable/Performance Rated
No
Construction
Hand Woven
High/Low Texture
No
Has Fringe
No
Sub Style
Minimalist
Primary Color
White
Outdoor Safe
No
Description
Bring a touch of modern style to your home with this hand-woven Milan area rug. Crafted from a blend of New Zealand wool and polyester, this plush pile rug is perfect for adding texture and warmth to any room. Expertly crafted in India, it is designed to withstand heavy foot traffic and everyday wear and tear. For extra cushioning, we recommend using with a rug pad not included. Add this stylish Milan area rug to your living space for an instant upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.