
Milano MLN-2302 Machine Crafted Area Rug
Mfr # MLN2302-9123
Zoro # G910356911
product price: $1,555.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Gray, Mustard, Oatmeal, Dark Blue, Off-White
Style
Modern
Material
Face: 60% Viscose, 40% Polyester; Warp: 100% Cotton
Pile Height
0.22 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLN2302-9123
Zoro #
G910356911
UPC #
888473879145
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.22 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.24 in
Details
Color
Light Gray, Mustard, Oatmeal, Dark Blue, Off-White
Style
Modern
Material
Face: 60% Viscose, 40% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
49.04 lb
Features
Machine Crafted
High/Low Texture
Yes
Backing
No Backing
Outdoor Safe
No
Sub Style
Mid-Century
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No
Construction
Machine Woven
Description
This Milano area rug will bring a modern touch to any room. Its unique combination of Viscose and Polyester material creates a medium pile perfect for high traffic areas. The lustrous sheen adds an eye-catching element that is sure to impress. The machine woven construction ensures durability and is made in Turkey for superior quality. For optimal performance, we recommend use with a rug pad not included. Care instructions: professional rug cleaning only. Make this Milano area rug the centerpiece of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.