Zoro Homepage

Milano MLN-2307 Machine Crafted Area Rug

  • Mfr # MLN2307-275

  • Zoro # G710358078


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 4 ft 11 in
Color
Light Gray, Charcoal, Gray, Off-White
Style
Traditional
Material
Face: 60% Viscose, 40% Polyester; Warp: 100% Cotton
Pile Height
0.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLN2307-275
Zoro #
G710358078
UPC #
888473911470
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 4 ft 11 in
Pile Height
0.22 in
Length (In.)
59.06 in
Width (In.)
31.5 in
Thickness
0.24 in

Details

Color
Light Gray, Charcoal, Gray, Off-White
Style
Traditional
Material
Face: 60% Viscose, 40% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
5.81 lb
Sub Style
Updated Traditional
Construction
Machine Woven
Printed Design
No
High/Low Texture
Yes
High Traffic Compatible
Not Recommended for High Traffic Areas
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Has Fringe
No

Description

Add a luxurious touch to your home decor with this exquisite Milano area rug. Expertly crafted from Viscose and Polyester, this medium pile rug has a lustrous sheen that adds depth and texture to any room. This machine woven construction is designed for high traffic areas, making it perfect for living rooms or entryways. Its high/low design offers a unique look and feel, while its Turkish origin ensures you are receiving a quality product. Complete the look with an appropriate rug pad not included. For best results, professional cleaning only is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.