
Milano MLN-2308 Machine Crafted Area Rug
Mfr # MLN2308-23
Zoro # G910357765
product price: $95.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Charcoal, Gray, Mustard, Off-White
Style
Global
Material
Face: 60% Viscose, 40% Polyester; Warp: 100% Cotton
Pile Height
0.22 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLN2308-23
Zoro #
G910357765
UPC #
888473911548
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.22 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.24 in
Details
Color
Light Gray, Charcoal, Gray, Mustard, Off-White
Style
Global
Material
Face: 60% Viscose, 40% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
2.62 lb
Features
Machine Crafted
Durable/Performance Rated
No
High/Low Texture
Yes
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Not Recommended for High Traffic Areas
Machine Washable
No
Has Fringe
No
Printed Design
No
Sub Style
Moroccan
Outdoor Safe
No
Description
Introducing the Milano area rug, a global-style piece that will add a touch of sophistication to any room. This beautiful rug is machine woven from viscose and polyester for a high-traffic, durable construction that will last for years. The medium pile adds cushioning underfoot, while the lustrous sheen brings subtle luster to your home. Crafted in Turkey, this area rug has a high/low texture for added visual interest. For best results, use with a rug pad not included. Professional cleaning only recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.