Zoro Homepage

Milano MLN-2308 Machine Crafted Area Rug

  • Mfr # MLN2308-2777

  • Zoro # G410358781


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 7 ft 7 in
Color
Light Gray, Charcoal, Gray, Mustard, Off-White
Style
Global
Material
Face: 60% Viscose, 40% Polyester; Warp: 100% Cotton
Pile Height
0.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLN2308-2777
Zoro #
G410358781
UPC #
888473911562
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 7 in
Pile Height
0.22 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Thickness
0.24 in

Details

Color
Light Gray, Charcoal, Gray, Mustard, Off-White
Style
Global
Material
Face: 60% Viscose, 40% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Machine Crafted
Weight
8.91 lb
Includes
Care Label
Has Fringe
No
Printed Design
No
Backing
No Backing
High/Low Texture
Yes
Construction
Machine Woven
Sub Style
Moroccan
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No

Description

Introducing the Milano area rug, a global-style piece that will add a touch of sophistication to any room. This beautiful rug is machine woven from viscose and polyester for a high-traffic, durable construction that will last for years. The medium pile adds cushioning underfoot, while the lustrous sheen brings subtle luster to your home. Crafted in Turkey, this area rug has a high/low texture for added visual interest. For best results, use with a rug pad not included. Professional cleaning only recommended for care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.