
Milano MLN-2308 Machine Crafted Area Rug
Mfr # MLN2308-9123
Zoro # G810358930
product price: $1,555.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Gray, Charcoal, Gray, Mustard, Off-White
Style
Global
Material
Face: 60% Viscose, 40% Polyester; Warp: 100% Cotton
Pile Height
0.22 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLN2308-9123
Zoro #
G810358930
UPC #
888473911609
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.22 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.24 in
Details
Color
Light Gray, Charcoal, Gray, Mustard, Off-White
Style
Global
Material
Face: 60% Viscose, 40% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
49.04 lb
Includes
Care Label
Sub Style
Moroccan
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
Yes
Backing
No Backing
High Traffic Compatible
Not Recommended for High Traffic Areas
Machine Washable
No
Description
Introducing the Milano area rug, a global-style piece that will add a touch of sophistication to any room. This beautiful rug is machine woven from viscose and polyester for a high-traffic, durable construction that will last for years. The medium pile adds cushioning underfoot, while the lustrous sheen brings subtle luster to your home. Crafted in Turkey, this area rug has a high/low texture for added visual interest. For best results, use with a rug pad not included. Professional cleaning only recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.