
Milas MSL-2300 Handmade Area Rug
Mfr # MSL2300-81012
Zoro # G010366353
product price: $1,918.99
/ea
Free Shipping & Returns
Key Features
Color
Camel, Burnt Orange, Beige, Dark Blue
Style
Traditional
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.17 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSL2300-81012
Zoro #
G010366353
UPC #
192201253795
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.17 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.45 in
Details
Color
Camel, Burnt Orange, Beige, Dark Blue
Style
Traditional
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
23.32 lb
Features
Handmade
Construction
Hand Knotted
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Updated Traditional
Backing
No Backing
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Description
This exquisite Milas Hand Made Rug will add a touch of elegance to any room. Crafted from 100% wool, this rug has an updated traditional style and features a low pile construction and hand knotted detail that is sure to last for years to come. This stunning piece is made in India and should be professionally cleaned only. Add a rug pad not included for extra cushioning underfoot. Make a statement in your home with the Milas Hand Made Rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.