Zoro Homepage

Milas MSL-2301 Handmade Area Rug

  • Mfr # MSL2301-69

  • Zoro # G010366575


product price: $977.99
/ea
Free Shipping & Returns

Key Features

Color
Teal, Beige, Aqua, Sage
Style
Traditional
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.17 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSL2301-69
Zoro #
G010366575
UPC #
192201268942
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0.17 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.45 in

Details

Color
Teal, Beige, Aqua, Sage
Style
Traditional
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
11.88 lb
Includes
Care Label
Sub Style
Updated Traditional
Backing
No Backing
High Traffic Compatible
Yes
Construction
Hand Knotted
Has Fringe
No
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No

Description

This exquisite Milas Hand Made Rug will add a touch of elegance to any room. Crafted from 100% wool, this rug has an updated traditional style and features a low pile construction and hand knotted detail that is sure to last for years to come. This stunning piece is made in India and should be professionally cleaned only. Add a rug pad not included for extra cushioning underfoot. Make a statement in your home with the Milas Hand Made Rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.