Zoro Homepage

Milas MSL-2302 Handmade Area Rug

  • Mfr # MSL2302-69

  • Zoro # G810367765


product price: $981.99
/ea
Free Shipping & Returns

Key Features

Color
Rust, Cream, Tan, Dark Brown, Dusty Pink, Dark Blue
Style
Traditional
Material
Face: 70% Wool, 30% Viscose; Warp: 100% Cotton
Pile Height
0.17 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSL2302-69
Zoro #
G810367765
UPC #
888473998563
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0.17 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.45 in

Details

Color
Rust, Cream, Tan, Dark Brown, Dusty Pink, Dark Blue
Style
Traditional
Material
Face: 70% Wool, 30% Viscose; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
11.88 lb
Features
Handmade
Machine Washable
No
Backing
No Backing
Construction
Hand Knotted
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Has Fringe
No

Description

This exquisite Milas hand made rug is a true masterpiece. The unique blend of wool and viscose create an eye-catching texture that will bring your room to life. The updated traditional style creates a timeless look with an unexpected twist. With its low pile, this rug is sure to be easy to maintain for years to come. Crafted in India, the Hand Knotted construction provides durability and ensures this piece will stay beautiful for years. For added protection, we recommend using a rug pad when laying down the Milas rug. Professional cleaning only is recommended for optimal results. Add this statement piece into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.