
Milas MSL-2302 Handmade Area Rug
Mfr # MSL2302-810
Zoro # G510367744
product price: $1,264.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Cream, Tan, Dark Brown, Dusty Pink, Dark Blue
Style
Traditional
Material
Face: 70% Wool, 30% Viscose; Warp: 100% Cotton
Pile Height
0.17 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSL2302-810
Zoro #
G510367744
UPC #
888473998570
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.17 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.45 in
Details
Color
Rust, Cream, Tan, Dark Brown, Dusty Pink, Dark Blue
Style
Traditional
Material
Face: 70% Wool, 30% Viscose; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
17.6 lb
Backing
No Backing
Construction
Hand Knotted
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Description
This exquisite Milas hand made rug is a true masterpiece. The unique blend of wool and viscose create an eye-catching texture that will bring your room to life. The updated traditional style creates a timeless look with an unexpected twist. With its low pile, this rug is sure to be easy to maintain for years to come. Crafted in India, the Hand Knotted construction provides durability and ensures this piece will stay beautiful for years. For added protection, we recommend using a rug pad when laying down the Milas rug. Professional cleaning only is recommended for optimal results. Add this statement piece into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.