
Mirabel MBE-2300 Machine Crafted Area Rug
Mfr # MBE2300-2710
Zoro # G810363118
product price: $300.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Coral, Rust, Cream, Dark Brown, Mustard, Medium Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBE2300-2710
Zoro #
G810363118
UPC #
192201284508
Country of Origin
Turkey
Dimensions
Size
2 ft 8 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.43 in
Details
Color
Dusty Coral, Rust, Cream, Dark Brown, Mustard, Medium Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Weight
11.56 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Mid-Century
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Description
The Mirabel area rug offers classic mid-century modern style with a contemporary twist. It features a machine woven construction, made of Polyester from Turkey, for superior durability and comfort. The medium pile is ideal for high traffic areas and the fringe adds a unique design element to the overall look. Plus, for added protection, we recommend using it with a rug pad. Easy to care for, simply spot clean with mild detergent when necessary. Add an instant touch of sophistication to any room in your home with the Mirabel area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.