
Mirabel MBE-2300 Machine Crafted Area Rug
Mfr # MBE2300-274
Zoro # G910363223
product price: $120.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Coral, Rust, Cream, Dark Brown, Mustard, Medium Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBE2300-274
Zoro #
G910363223
UPC #
192201284515
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 3 ft 11 in
Pile Height
0.35 in
Length (In.)
47.24 in
Width (In.)
31.5 in
Thickness
0.43 in
Details
Color
Dusty Coral, Rust, Cream, Dark Brown, Mustard, Medium Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
4.55 lb
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Sub Style
Mid-Century
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Description
The Mirabel area rug offers classic mid-century modern style with a contemporary twist. It features a machine woven construction, made of Polyester from Turkey, for superior durability and comfort. The medium pile is ideal for high traffic areas and the fringe adds a unique design element to the overall look. Plus, for added protection, we recommend using it with a rug pad. Easy to care for, simply spot clean with mild detergent when necessary. Add an instant touch of sophistication to any room in your home with the Mirabel area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.