Zoro Homepage

Mirabel MBE-2301 Area Rug , With Fringe

  • Mfr # MBE2301-1014

  • Zoro # G310364233


product price: $1,565.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Size
10 ft x 13 ft 11 in
Color
Dark Blue, Denim, Cream, Dark Brown, Mustard, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBE2301-1014
Zoro #
G310364233
UPC #
192201284577
Country of Origin
Turkey

Dimensions

Size
10 ft x 13 ft 11 in
Pile Height
0.35 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.43 in

Details

Color
Dark Blue, Denim, Cream, Dark Brown, Mustard, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
61.39 lb
Features
Has Fringe
Includes
Care Label
Printed Design
No
High/Low Texture
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
Yes

Description

Introducing the Mirabel area rug, a perfect blend of updated traditional style and modern versatility. This stunning piece is machine-woven from polyester in Turkey and features a medium pile that makes it ideal for high traffic areas of your home. The fringe trim adds an extra touch of elegance to the design, making it a great choice to elevate any room. For best results, we recommend using this rug with a rug pad. Easy maintenance with spot cleaning using mild detergent ensures that this rug will stay looking its best for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.