
Mirabel MBE-2301 Area Rug , With Fringe
Mfr # MBE2301-575
Zoro # G110363825
product price: $360.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Denim, Cream, Dark Brown, Mustard, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBE2301-575
Zoro #
G110363825
UPC #
192201284638
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 5 in
Pile Height
0.35 in
Length (In.)
88.58 in
Width (In.)
59.84 in
Thickness
0.43 in
Details
Color
Dark Blue, Denim, Cream, Dark Brown, Mustard, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
16.2 lb
Backing
No Backing
Sub Style
Updated Traditional
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
Yes
Machine Washable
No
Description
Introducing the Mirabel area rug, a perfect blend of updated traditional style and modern versatility. This stunning piece is machine-woven from polyester in Turkey and features a medium pile that makes it ideal for high traffic areas of your home. The fringe trim adds an extra touch of elegance to the design, making it a great choice to elevate any room. For best results, we recommend using this rug with a rug pad. Easy maintenance with spot cleaning using mild detergent ensures that this rug will stay looking its best for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.