
Mirabel MBE-2302 Area Rug , With Fringe
Mfr # MBE2302-710103
Zoro # G310365094
product price: $785.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Denim, Cream, Dark Brown, Mustard, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MBE2302-710103
Zoro #
G310365094
UPC #
192201284751
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.35 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Dark Blue, Denim, Cream, Dark Brown, Mustard, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
35.24 lb
Sub Style
Updated Traditional
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Has Fringe
Yes
Construction
Machine Woven
Description
Introduce a touch of traditional style to your home with the Mirabel Area Rug. This elegant piece is machine-woven in Turkey from high-quality polyester, making it both durable and soft to the touch. Its medium pile height makes it ideal for high-traffic areas, while its intricate pattern adds a luxurious look to any space. To ensure maximum longevity and comfort, we recommend using this rug with a rug pad not included. For best care results, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.