
Mirabel MBE-2302 Machine Crafted Area Rug
Mfr # MBE2302-23
Zoro # G110364877
product price: $75.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Denim, Cream, Dark Brown, Mustard, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBE2302-23
Zoro #
G110364877
UPC #
192201284690
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.35 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.43 in
Details
Color
Dark Blue, Denim, Cream, Dark Brown, Mustard, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
2.56 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
Machine Washable
No
Sub Style
Updated Traditional
Description
Introduce a touch of traditional style to your home with the Mirabel Area Rug. This elegant piece is machine-woven in Turkey from high-quality polyester, making it both durable and soft to the touch. Its medium pile height makes it ideal for high-traffic areas, while its intricate pattern adds a luxurious look to any space. To ensure maximum longevity and comfort, we recommend using this rug with a rug pad not included. For best care results, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.