Zoro Homepage

Mirabel MBE-2303 Machine Crafted Area Rug

  • Mfr # MBE2303-2710

  • Zoro # G110365263


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 10 ft
Color
Dark Blue, Denim, Cream, Dark Brown, Mustard, Medium Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBE2303-2710
Zoro #
G110365263
UPC #
192201284805
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.43 in

Details

Color
Dark Blue, Denim, Cream, Dark Brown, Mustard, Medium Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Includes
Care Label
Features
Machine Crafted
Weight
11.56 lb
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
Sub Style
Mid-Century
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No

Description

The Mirabel area rug offers classic mid-century modern style with a contemporary twist. It features a machine woven construction, made of Polyester from Turkey, for superior durability and comfort. The medium pile is ideal for high traffic areas and the fringe adds a unique design element to the overall look. Plus, for added protection, we recommend using it with a rug pad. Easy to care for, simply spot clean with mild detergent when necessary. Add an instant touch of sophistication to any room in your home with the Mirabel area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.