
Mirabel MBE-2304 Area Rug , With Fringe
Mfr # MBE2304-710103
Zoro # G510365894
product price: $785.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Coral, Rust, Cream, Dark Brown, Mustard, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBE2304-710103
Zoro #
G510365894
UPC #
192201284959
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.35 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Dusty Coral, Rust, Cream, Dark Brown, Mustard, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
35.24 lb
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
Yes
Machine Washable
No
Description
This Mirabel area rug is the perfect addition to any room in your home. With its traditional style, this machine-woven polyester rug will provide a timeless look to your space. The medium pile and high-traffic construction make it durable and long-lasting, while the Turkish craftsmanship ensures its quality. To ensure optimal performance, we recommend using with a rug pad not included. For best results, spot clean or have professionally cleaned when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.