
Mirabel MBE-2304 Area Rug , With Fringe
Mfr # MBE2304-9122
Zoro # G110365980
product price: $1,230.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Dusty Coral, Rust, Cream, Dark Brown, Mustard, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBE2304-9122
Zoro #
G110365980
UPC #
192201284966
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 2 in
Pile Height
0.35 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.43 in
Details
Color
Dusty Coral, Rust, Cream, Dark Brown, Mustard, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
48.19 lb
Includes
Care Label
Features
Has Fringe
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Has Fringe
Yes
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
Description
This Mirabel area rug is the perfect addition to any room in your home. With its traditional style, this machine-woven polyester rug will provide a timeless look to your space. The medium pile and high-traffic construction make it durable and long-lasting, while the Turkish craftsmanship ensures its quality. To ensure optimal performance, we recommend using with a rug pad not included. For best results, spot clean or have professionally cleaned when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.