
Mirabel MBE-2304 Machine Crafted Area Rug
Mfr # MBE2304-274
Zoro # G310366121
product price: $120.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Coral, Rust, Cream, Dark Brown, Mustard, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBE2304-274
Zoro #
G310366121
UPC #
192201284911
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 3 ft 11 in
Pile Height
0.35 in
Length (In.)
47.24 in
Width (In.)
31.5 in
Thickness
0.43 in
Details
Color
Dusty Coral, Rust, Cream, Dark Brown, Mustard, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
4.55 lb
Features
Machine Crafted
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Has Fringe
No
Sub Style
Updated Traditional
Description
This Mirabel area rug is the perfect addition to any room in your home. With its traditional style, this machine-woven polyester rug will provide a timeless look to your space. The medium pile and high-traffic construction make it durable and long-lasting, while the Turkish craftsmanship ensures its quality. To ensure optimal performance, we recommend using with a rug pad not included. For best results, spot clean or have professionally cleaned when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.