
Mirabel MBE-2305 Area Rug , With Fringe
Mfr # MBE2305-1215
Zoro # G910365999
product price: $2,015.00
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Color
Teal, Pale Blue, Mustard, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MBE2305-1215
Zoro #
G910365999
UPC #
889292215602
Country of Origin
Turkey
Dimensions
Size
12 ft x 15 ft
Pile Height
0.35 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.43 in
Details
Color
Teal, Pale Blue, Mustard, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
79 lb
Features
Has Fringe
Sub Style
Updated Traditional
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
Yes
Machine Washable
No
Description
Add a touch of traditional style to any room with the Mirabel Area Rug. This beautiful polyester rug is medium pile and machine woven for durability and strength. Its high traffic construction makes it perfect for busy households, and its Turkish origin ensures quality craftsmanship. Recommended use with a rug pad, this area rug is easy to care for - simply have it professionally cleaned as needed. Upgrade your home decor today with the Mirabel Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.