Zoro Homepage

Mirabel MBE-2307 Machine Crafted Area Rug

  • Mfr # MBE2307-23

  • Zoro # G410367073


product price: $75.00
/ea
Free Shipping & Returns

Key Features

Color
Rust, Dusty Pink, Teal, Olive, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBE2307-23
Zoro #
G410367073
UPC #
889292215848
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.35 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.43 in

Details

Color
Rust, Dusty Pink, Teal, Olive, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
2.56 lb
Features
Machine Crafted
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Sub Style
Updated Traditional
Printed Design
No
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No

Description

This Mirabel area rug is the perfect way to add style and comfort to any living space. It features a beautiful Updated Traditional design made of durable Polyester, machine-woven in Turkey for quality that will last. The medium pile provides cushiony softness underfoot, while the fringe adds a subtle touch of elegance. The Mirabel is also great for high traffic areas, as it's designed to stay looking beautiful for years! For easy care, just spot clean with a mild detergent. For extra protection, we recommend using it with a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.