
Mirabel MBE-2307 Machine Crafted Area Rug
Mfr # MBE2307-2773
Zoro # G310367012
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Dusty Pink, Teal, Olive, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBE2307-2773
Zoro #
G310367012
UPC #
889292215879
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.35 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.43 in
Details
Color
Rust, Dusty Pink, Teal, Olive, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Machine Crafted
Weight
8.34 lb
Includes
Care Label
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Sub Style
Updated Traditional
Machine Washable
No
Description
This Mirabel area rug is the perfect way to add style and comfort to any living space. It features a beautiful Updated Traditional design made of durable Polyester, machine-woven in Turkey for quality that will last. The medium pile provides cushiony softness underfoot, while the fringe adds a subtle touch of elegance. The Mirabel is also great for high traffic areas, as it's designed to stay looking beautiful for years! For easy care, just spot clean with a mild detergent. For extra protection, we recommend using it with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.