
Mirabel MBE-2310 Machine Crafted Area Rug
Mfr # MBE2310-23
Zoro # G110367311
product price: $75.00
/ea
Free Shipping & Returns
Key Features
Color
Teal, Pale Blue, Charcoal, Rust, Olive, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBE2310-23
Zoro #
G110367311
UPC #
889292216173
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.35 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.43 in
Details
Color
Teal, Pale Blue, Charcoal, Rust, Olive, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
2.56 lb
Includes
Care Label
Features
Machine Crafted
Backing
No Backing
Sub Style
Updated Traditional
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Description
Experience a fusion of the old and the new with the Mirabel area rug. This updated traditional rug, straight from Turkey, combines time-honored designs with a contemporary twist to give your space a unique appeal. Made of durable polyester, it's machine-woven construction ensures its readiness to withstand high-traffic areas in your home while maintaining its medium pile for that soft underfoot comfort. The added fringe detail gives it an extra touch of style, setting it apart from ordinary rugs. While robust enough for daily use, we recommend pairing this piece with a rug pad for longevity and stability. And when it comes to cleaning? Simply spot clean with mild detergent to keep your rug looking fresh and vibrant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.