Zoro Homepage

Mirabel MBE-2311 Area Rug , With Fringe

  • Mfr # MBE2311-1014

  • Zoro # G110342196


product price: $1,565.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Size
10 ft x 13 ft 11 in
Color
Rust, Teal, Olive, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBE2311-1014
Zoro #
G110342196
UPC #
889292216258
Country of Origin
Turkey

Dimensions

Size
10 ft x 13 ft 11 in
Pile Height
0.35 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.43 in

Details

Color
Rust, Teal, Olive, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
61.39 lb
Features
Has Fringe
Includes
Care Label
Machine Washable
No
Has Fringe
Yes
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Outdoor Safe
No

Description

Experience a fusion of the old and the new with the Mirabel area rug. This updated traditional rug, straight from Turkey, combines time-honored designs with a contemporary twist to give your space a unique appeal. Made of durable polyester, it's machine-woven construction ensures its readiness to withstand high-traffic areas in your home while maintaining its medium pile for that soft underfoot comfort. The added fringe detail gives it an extra touch of style, setting it apart from ordinary rugs. While robust enough for daily use, we recommend pairing this piece with a rug pad for longevity and stability. And when it comes to cleaning? Simply spot clean with mild detergent to keep your rug looking fresh and vibrant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.