
Mirabel MBE-2313 Machine Crafted Area Rug
Mfr # MBE2313-274
Zoro # G810342755
product price: $120.00
/ea
Free Shipping & Returns
Key Features
Color
Teal, Pale Blue, Mustard, Medium Gray, Tan, Light Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBE2313-274
Zoro #
G810342755
UPC #
889292216524
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 3 ft 11 in
Pile Height
0.35 in
Length (In.)
47.24 in
Width (In.)
31.5 in
Thickness
0.43 in
Details
Color
Teal, Pale Blue, Mustard, Medium Gray, Tan, Light Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
4.55 lb
Includes
Care Label
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Description
Introducing the Mirabel Area Rug, a timeless piece that adds an instant touch of class to any room. Its updated traditional style features a fringe and is made of polyester for ultimate durability. Crafted with care in Turkey, this machine-woven rug has been designed for high traffic areas while its medium pile offers superior comfort underfoot. For best results, use with an appropriate rug pad sold separately. To keep this rug looking its best, spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.