Zoro Homepage

Mirabel MBE-2313 Machine Crafted Area Rug

  • Mfr # MBE2313-2773

  • Zoro # G010342999


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Teal, Pale Blue, Mustard, Medium Gray, Tan, Light Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBE2313-2773
Zoro #
G010342999
UPC #
889292216531
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.35 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.43 in

Details

Color
Teal, Pale Blue, Mustard, Medium Gray, Tan, Light Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Machine Crafted
Weight
8.34 lb
Includes
Care Label
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
Printed Design
No
Has Fringe
No
Sub Style
Updated Traditional
Outdoor Safe
No
Durable/Performance Rated
No

Description

Introducing the Mirabel Area Rug, a timeless piece that adds an instant touch of class to any room. Its updated traditional style features a fringe and is made of polyester for ultimate durability. Crafted with care in Turkey, this machine-woven rug has been designed for high traffic areas while its medium pile offers superior comfort underfoot. For best results, use with an appropriate rug pad sold separately. To keep this rug looking its best, spot clean with mild detergent when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.