Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mirabel MBE-2315 Area Rug , With Fringe

  • Mfr # MBE2315-1014

  • Zoro # G810343073


product price: $1,565.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Size
10 ft x 13 ft 11 in
Color
Teal, Rust, Mustard, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBE2315-1014
Zoro #
G810343073
UPC #
889292216692
Country of Origin
Turkey

Dimensions

Size
10 ft x 13 ft 11 in
Pile Height
0.35 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.43 in

Details

Color
Teal, Rust, Mustard, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
61.39 lb
Includes
Care Label
Construction
Machine Woven
Machine Washable
No
Printed Design
No
Sub Style
Updated Traditional
Has Fringe
Yes
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No

Description

Add a touch of classic elegance to any room with the Mirabel Area Rug. This machine-woven, traditional style rug is made from 100% polyester for maximum durability and long-lasting beauty. It features a medium pile that is ideal for high traffic areas in your home or office. Its Turkish construction ensures it will stand up to regular use without losing its shape or color. Complete your look by adding a rug pad sold separately for extra cushioning and comfort. To keep it looking its best, professional rug cleaning is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.