
Mirabel MBE-2316 Area Rug , With Fringe
Mfr # MBE2316-1215
Zoro # G910344215
product price: $2,015.00
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Color
Teal, Pale Blue, Mustard, Brown, Medium Gray, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBE2316-1215
Zoro #
G910344215
UPC #
889292216814
Country of Origin
Turkey
Dimensions
Size
12 ft x 15 ft
Pile Height
0.35 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.43 in
Details
Color
Teal, Pale Blue, Mustard, Brown, Medium Gray, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
79 lb
Features
Has Fringe
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Has Fringe
Yes
Sub Style
Updated Traditional
Description
Introducing the Mirabel area rug, a sophisticated and modern take on an updated traditional style. This high quality machine-woven rug is made of soft and durable polyester in Turkey. The medium pile height makes it perfect for both low-traffic living rooms and high-traffic areas such as hallways or entryways. Not only is this rug stain resistant, but its intricate design featuring a fringe will also add an elegant touch to any space. For best results, use with a rug pad for extra cushioning and protection. To keep your Mirabel area rug looking its best, spot clean with mild detergent when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.