
Mirabel MBE-2316 Area Rug , With Fringe
Mfr # MBE2316-575
Zoro # G910343898
product price: $360.00
/ea
Free Shipping & Returns
Key Features
Color
Teal, Pale Blue, Mustard, Brown, Medium Gray, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBE2316-575
Zoro #
G910343898
UPC #
889292216876
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 5 in
Pile Height
0.35 in
Length (In.)
88.58 in
Width (In.)
59.84 in
Thickness
0.43 in
Details
Color
Teal, Pale Blue, Mustard, Brown, Medium Gray, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
16.2 lb
Features
Has Fringe
Includes
Care Label
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Sub Style
Updated Traditional
Has Fringe
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
Description
Introducing the Mirabel area rug, a sophisticated and modern take on an updated traditional style. This high quality machine-woven rug is made of soft and durable polyester in Turkey. The medium pile height makes it perfect for both low-traffic living rooms and high-traffic areas such as hallways or entryways. Not only is this rug stain resistant, but its intricate design featuring a fringe will also add an elegant touch to any space. For best results, use with a rug pad for extra cushioning and protection. To keep your Mirabel area rug looking its best, spot clean with mild detergent when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.