
Mirabel MBE-2317 Area Rug , With Fringe
Mfr # MBE2317-9122
Zoro # G010344931
product price: $1,230.00
/eaKey Features
Color
Teal, Pale Blue, Mustard, Olive, Medium Gray, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBE2317-9122
Zoro #
G010344931
UPC #
889292217019
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 2 in
Pile Height
0.35 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.43 in
Details
Color
Teal, Pale Blue, Mustard, Olive, Medium Gray, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
48.19 lb
Includes
Care Label
Features
Has Fringe
Outdoor Safe
No
Machine Washable
No
Sub Style
Updated Traditional
Has Fringe
Yes
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Description
The Mirabel Area Rug is a must-have for any living space. Featuring an Updated Traditional style with a fringe, this beautiful rug is sure to become the centerpiece of your room. Expertly crafted from Polyester and Machine Woven in Turkey, this rug has Medium Pile making it perfect for even the highest traffic areas. Plus, it comes with Care Instructions: Spot clean with mild detergent so you can keep it looking its best for years to come! Add a rug pad underneath for maximum comfort and stability. Make the Mirabel Area Rug yours today and give your home an elegant upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.