Zoro Homepage

Mirabel MBE-2318 Area Rug , With Fringe

  • Mfr # MBE2318-1014

  • Zoro # G210344779


product price: $1,565.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Size
10 ft x 13 ft 11 in
Color
Rust, Teal, Olive, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBE2318-1014
Zoro #
G210344779
UPC #
889292217026
Country of Origin
Turkey

Dimensions

Size
10 ft x 13 ft 11 in
Pile Height
0.35 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.43 in

Details

Color
Rust, Teal, Olive, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
61.39 lb
Includes
Care Label
Features
Has Fringe
High/Low Texture
No
Sub Style
Updated Traditional
Outdoor Safe
No
Machine Washable
No
Has Fringe
Yes
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes

Description

This classic Mirabel area rug is the perfect addition to any traditional home. Its medium pile height and machine woven construction make it ideal for high traffic areas, and its Polyester material ensures that it will last for years to come. With its stylish design and unique color palette, this Turkish-made rug will bring elegance to any room in your home. Plus, the use of a rug pad is highly recommended to increase comfort and extend the life of your rug. For easy maintenance, professional rug cleaning is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.