
Mirage MGE-2300 Outdoor Safe Area Rug (Discontinued)
- Mfr # MGE2300-71010
- Zoro # G410344029
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGE2300-71010
Zoro #
G410344029
UPC #
889292503822
Country of Origin
Turkey
Dimensions
Size
7 ft 8 in x 9 ft 9 in
Pile Height
0 in
Length (In.)
116.93 in
Width (In.)
92.13 in
Thickness
0.39 in
Details
Color
Tan, Black
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
24.69 lb
Features
Outdoor Safe
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Farmhouse
High Traffic Compatible
Yes
Primary Color
Khaki
Backing
No Backing
High/Low Texture
No
Has Fringe
Yes
Outdoor Safe
Yes
Description
The Mirage area rug is the perfect addition to any farmhouse or cottage style home. This machine woven, outdoor safe rug is crafted with durable polypropylene fibers and features no pile for a flat, even surface. The traditional fringe detailing adds texture and charm to this timeless piece. Perfect for high traffic areas in your home, this rug will be sure to last for years to come. For best results, use with a rug pad sold separately. Cleaning is easy - simply hose off and air dry for a fresh look every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.