Mirage MGE-2301 Outdoor Safe Area Rug

  • Mfr # MGE2301-2773

  • Zoro # G210344991


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Color
Tan, Black
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Length (In.)
83.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGE2301-2773
Zoro #
G210344991
UPC #
889292503860
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
30.71 in
Size
2 ft 7 in x 7 ft
Thickness
0.39 in

Details

Color
Tan, Black
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Features
Outdoor Safe
Weight
5.9 lb
Includes
Care Label
Outdoor Safe
Yes
Has Fringe
Yes
Printed Design
No
Style
Cottage
Backing
No Backing
Sub Style
Farmhouse
High/Low Texture
No
Primary Color
Natural
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven

Description

This Mirage area rug is perfect for any room in your home. Made of Polypropylene, it is designed to be durable and long-lasting, while still having a beautiful cottage style look. It features a fringe edge and has no pile, making it suitable for high traffic areas. This machine woven construction is made in Turkey and is outdoor safe, so you can enjoy its beauty year-round. For best results, we recommend using with a rug pad sold separately. Make this unique style the centerpiece of your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.